16" PowerGrit Chain for DI and PVC Pipe
PowerGrit 16" PowerGrit Chain for DI and PVC Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Used for cutting ductile iron, cast iron and plastic pipe
- Provide improved access to the cut with less excavation
- Increased safety
- Available for hydraulic and gas-powered saws
Documents
Specifications
- Application:
- Cast Iron, Ductile Iron Pipe, Plastic Pipe
- Blade Length (in):
- 16
- Blade Thickness (in):
- 0.225
- Brand Model Compatibility:
- 695, 880, 890
- Collection:
- PowerGrit
- Length:
- 16
- Tool Type:
- Chain