30 x 42 in. 16 Gauge Corrugated Steel Meter Box
30 x 42 in. 16 Gauge Corrugated Steel Meter Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- End Connection 1:
- Meter
- End Connection 2:
- Meter
- End Connections:
- Meter
- Length:
- 30 in
- Material:
- Steel
- Product Type:
- Meter Box
- Width:
- 42 in