This product requires certification to purchase.

2-3/8 - 2-11/16 in. Stainless Steel and Carbon Steel Hose Clamp

Ideal Clamp Products

30010 Series 2-3/8 - 2-11/16 in. Stainless Steel and Carbon Steel Hose Clamp

  • Fast #
  • Part #I300100238
  • Item #7882535
  • Manufacturer Part #300100238051
5 out of 5 Customer Rating
Brand image
Ideal Clamp Products

30010 Series 2-3/8 - 2-11/16 in. Stainless Steel and Carbon Steel Hose Clamp

  • Fast #
  • Part #I300100238
  • Item #7882535
  • Manufacturer Part #300100238051
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • T-Bolt clamps provide uniform sealing pressure for a positive, reliable seal
  • Designed for use in high vibration and large diameter applications common in heavy trucks, industrial machinery, off-road equipment, agricultural irrigation and machinery
  • Features a 3/4 in or 7/8 in wide stainless steel band, depending on size ordered, and welded construction for reliability
  • Requires Certification

Documents


Specifications

Collection:
30010 Series
Fits Pipe Size:
2-3/8 in - 2-11/16 in
Material:
Stainless Steel, Carbon Steel
Material Type:
300
Product Type:
Hose Clamp