1/2 - 1-1/4 in. Stainless Steel Hose Clamp
1/2 - 1-1/4 in. Stainless Steel Hose Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The bands have clean punched perforations that hold strong and connect easily
- 1/2 in Hy-Gear® clamps are suitable for most common household, industrial, and automotive applications
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Automotive, Household, Industrial
- Fits Pipe Size:
- 1/2 in - 1-1/4 in
- Material:
- Stainless Steel
- Material Type:
- 200, 201, 410
- NSF Certified:
- No
- Product Type:
- Hose Clamp
- Screw Head:
- Hex
- Size:
- 12
- Torque (In-Lbs):
- 35 in-lbs
- Width:
- 1/2 in