This product requires certification to purchase.

1 - 1-3/4 in. Stainless Steel Hose Clamp (Pack of 10)

Ideal Clamp Products

1 - 1-3/4 in. Stainless Steel Hose Clamp (Pack of 10)

  • Fast #
  • Part #I6017551
  • Item #7895824
  • Manufacturer Part #6017551
5 out of 5 Customer Rating
Brand image
Ideal Clamp Products

1 - 1-3/4 in. Stainless Steel Hose Clamp (Pack of 10)

  • Fast #
  • Part #I6017551
  • Item #7895824
  • Manufacturer Part #6017551
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Power-Gear® high performance clamps are designed for high vibration and stubborn leakage applications such as industrial machinery, heavy truck, farm and off-road equipment engines
  • Power-Gear® features an extra wide 5/8 in heavy gauge band and a wide profile housing that provides maximum engagement of screw threads to band
  • Engineered to deliver exceptionally high rates of band tension to handle the toughest sealing jobs. all clamps are available in marine grade 316 both with and without liner
  • Requires Certification

Documents


Specifications

Fits Pipe Size:
1 in - 1-3/4 in
Material:
Stainless Steel
Material Type:
300, 304, 316, 410
NSF Certified:
No
Package Quantity:
Pack of 10
Product Type:
Hose Clamp
Size:
175
Width:
5/8 in