1-3/4 - 2-5/8 in. Stainless Steel Hose Clamp (Pack of 10)

You last purchased this on
 
Ideal Clamp Products

1-3/4 - 2-5/8 in. Stainless Steel Hose Clamp (Pack of 10)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ideal Clamp Products

1-3/4 - 2-5/8 in. Stainless Steel Hose Clamp (Pack of 10)

  • Fast #
  • Part #I6020051
  • Item #7895774
  • Manufacturer Part #6025051
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Power-Gear® features an extra wide 5/8 in heavy gauge band and a wide profile housing that provides maximum engagement of screw threads to band
  • Engineered to deliver exceptionally high rates of band tension to handle the toughest sealing jobs. all clamps are available in marine grade 316 both with and without liner
  • Power-Gear® high performance clamps are designed for high vibration and stubborn leakage applications such as industrial machinery, heavy truck, farm and off-road equipment engines
  • Requires Certification

Documents


Specifications

Application:
Farm, Machinery, Truck
Fits Pipe Size:
1-3/4 in - 2-5/8 in
Material:
Stainless Steel
Material Type:
300, 304, 316, 410
NSF Certified:
No
Package Quantity:
Pack of 10
Product Type:
Hose Clamp
Screw Head:
Hex
Size:
262
Torque (In-Lbs):
90 in-lbs
Width:
5/8 in