This product requires certification to purchase.

1-3/4 - 2 in. Stainless Steel Hose Clamp

Ideal Clamp Products

1-3/4 - 2 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #I300110175
  • Item #7882491
  • Manufacturer Part #300110175051
3.6 out of 5 Customer Rating
Brand image
Ideal Clamp Products

1-3/4 - 2 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #I300110175
  • Item #7882491
  • Manufacturer Part #300110175051
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • T-Bolt clamps provide uniform sealing pressure for a positive, reliable seal
  • Designed for use in high vibration and large diameter applications common in heavy trucks, industrial machinery, off-road equipment, agricultural irrigation and machinery
  • Features a 3/4 in or 7/8 in wide stainless steel band, depending on size ordered, and welded construction for reliability
  • Requires Certification

Documents


Specifications

Fits Pipe Size:
1-3/4 in - 2 in
Material:
Stainless Steel
Material Type:
301, 304
NSF Certified:
No
Product Type:
Hose Clamp
Size:
175
Width:
3/4