This product requires certification to purchase.

1-63/100 - 1-22/25 in. Stainless Steel Hose Clamp

Ideal Clamp Products

1-63/100 - 1-22/25 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #I300110163
  • Item #7882550
  • Manufacturer Part #300110163051
5 out of 5 Customer Rating
Brand image
Ideal Clamp Products

1-63/100 - 1-22/25 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #I300110163
  • Item #7882550
  • Manufacturer Part #300110163051
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • T-Bolt clamps provide uniform sealing pressure for a positive, reliable seal
  • Designed for use in high vibration and large diameter applications common in heavy trucks, industrial machinery, off-road equipment, agricultural irrigation and machinery
  • Features a 3/4 in or 7/8 in wide stainless steel band, depending on size ordered, and welded construction for reliability
  • Requires Certification

Documents


Specifications

Fits Pipe Size:
1-63/100 in - 1-22/25 in
Material:
Stainless Steel
Material Type:
300, 301, 304
NSF Certified:
No
Product Type:
Hose Clamp
Size:
163
Width:
3/4 in