This product requires certification to purchase.

2-1/16 - 3 in. Stainless Steel Hose Clamp

Ideal Clamp Products

2-1/16 - 3 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #I6740M
  • Item #3959615
  • Manufacturer Part #6740M
5 out of 5 Customer Rating
Brand image
Ideal Clamp Products

2-1/16 - 3 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #I6740M
  • Item #3959615
  • Manufacturer Part #6740M
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lined clamps are designed for use with silicone rubber and other soft hose applications
  • The liner protects the hose surface and prevents it from extruding or shearing through the band notches as the clamp is tightened
  • Requires Certification

Documents


Specifications

Fits Pipe Size:
2-1/16 in - 3 in
Material:
Stainless Steel
Material Type:
316
Product Type:
Hose Clamp, Screw
Size:
40
Width:
1/2 in