2-1/2 - 15-1/4 in. Stainless Steel Hose Clamp
2-1/2 - 15-1/4 in. Stainless Steel Hose Clamp
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 9/16 in Hy-Gear® clamps have a wide range of applications, from simple home and auto repair to heavy industrial
- The bands have clean punched rectangular perforations that hold strong and connect easily
Documents
Specifications
- Fits Pipe Size:
- 2-1/2 in - 15-1/4 in
- Material:
- Stainless Steel
- Material Type:
- 300, 301, 305
- NSF Certified:
- No
- Product Type:
- Hose Clamp
- Size:
- 236
- Width:
- 9/16