2-13/100 - 2-11/25 in. Stainless Steel Hose Clamp
2-13/100 - 2-11/25 in. Stainless Steel Hose Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed for use in high vibration and large diameter applications common in heavy trucks, industrial machinery, off-road equipment, agricultural irrigation and machinery
- Features a 3/4 in or 7/8 in wide stainless steel band, depending on size ordered, and welded construction for reliability
- T-Bolt clamps provide uniform sealing pressure for a positive, reliable seal
Documents
Specifications
- Application:
- Irrigation, Machinery, Truck
- Diameter:
- 2-11/25 in
- Fits Pipe Size:
- 2-13/100 in - 2-11/25 in
- Material:
- Stainless Steel
- Material Type:
- 300, 301, 304
- NSF Certified:
- No
- Product Type:
- Hose Clamp
- Screw Head:
- Hex
- Size:
- 213
- Torque (In-Lbs):
- 75 in-lbs
- Width:
- 3/4 in