2-19/50 - 2-69/100 in. Stainless Steel Hose Clamp

You last purchased this on
 
Ideal Clamp Products

2-19/50 - 2-69/100 in. Stainless Steel Hose Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ideal Clamp Products

2-19/50 - 2-69/100 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #I300110238
  • Item #7882460
  • Manufacturer Part #300110238051
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Designed for use in high vibration and large diameter applications common in heavy trucks, industrial machinery, off-road equipment, agricultural irrigation and machinery
  • Features a 3/4 in or 7/8 in wide stainless steel band, depending on size ordered, and welded construction for reliability
  • T-Bolt clamps provide uniform sealing pressure for a positive, reliable seal
  • Requires Certification

Documents


Specifications

Application:
Heavy Duty, Irrigation, Machinery, Truck
Fits Pipe Size:
2-19/50 in - 2-69/100 in
Material:
Stainless Steel
Material Type:
301, 304
NSF Certified:
No
Product Type:
Hose Clamp
Screw Head:
Hex
Size:
238
Torque (In-Lbs):
75 in-lbs
Weight:
0.14 lb
Width:
3/4 in