This product requires certification to purchase.

4-1/4 - 4-9/16 in. Stainless Steel Hose Clamp

Ideal Clamp Products

30011 Series 4-1/4 - 4-9/16 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #I300110425
  • Item #7882444
  • Manufacturer Part #300110425051
4.4 out of 5 Customer Rating
Brand image
Ideal Clamp Products

30011 Series 4-1/4 - 4-9/16 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #I300110425
  • Item #7882444
  • Manufacturer Part #300110425051
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • T-Bolt clamps provide uniform sealing pressure for a positive, reliable seal
  • Designed for use in high vibration and large diameter applications common in heavy trucks, industrial machinery, off-road equipment, agricultural irrigation and machinery
  • Features a 3/4 in or 7/8 in wide stainless steel band, depending on size ordered, and welded construction for reliability
  • Requires Certification

Documents


Specifications

Application:
Industrial
Collection:
30011 Series
Fits Pipe Size:
4-1/4 in - 4-9/16 in
Material:
Stainless Steel
Material Type:
300
Product Type:
Hose Clamp
Torque (In-Lbs):
75 in-lbs