7/16 - 1 in. Stainless Steel Hose Clamp
7/16 - 1 in. Stainless Steel Hose Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1/2 in Hy-Gear® clamps are suitable for most common household, industrial, and automotive applications
- The bands have clean punched perforations that hold strong and connect easily
Documents
Specifications
- Fits Pipe Size:
- 7/16 in - 1 in
- Material:
- Stainless Steel
- Material Type:
- 201, 305
- Product Type:
- Hose Clamp
- Size:
- 8
- Width:
- 1/2