This product requires certification to purchase.

8 - 10 in. Stainless Steel Hose Clamp

Ideal Clamp Products

8 - 10 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #I6791552
  • Item #7763546
  • Manufacturer Part #6791552
5 out of 5 Customer Rating
Brand image
Ideal Clamp Products

8 - 10 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #I6791552
  • Item #7763546
  • Manufacturer Part #6791552
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Fits Pipe Size:
8 in - 10 in
Material:
Stainless Steel
Material Type:
300
NSF Certified:
No
Product Type:
Hose Clamp
Size:
140
Width:
1/2 in