This product requires certification to purchase.

2-1/2 - 11-1/2 in. Stainless Steel Hose Clamp

Ideal Clamp Products

Hy-Gear® 63-4 2-1/2 - 11-1/2 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #I630040176052
  • Item #7763549
  • Manufacturer Part #630040176052
5 out of 5 Customer Rating
Brand image
Ideal Clamp Products

Hy-Gear® 63-4 2-1/2 - 11-1/2 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #I630040176052
  • Item #7763549
  • Manufacturer Part #630040176052
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 9/16 in Hy-Gear 63-4 Series
  • Requires Certification

Documents


Specifications

Collection:
Hy-Gear® 63-4
Fits Pipe Size:
2-1/2 in - 11-1/2 in
Material:
Stainless Steel
Material Type:
300
NSF Certified:
No
Product Type:
Hose Clamp
Width:
13/20