This product requires certification to purchase.

1/2 - 1 in. Stainless Steel Hose Clamp

Ideal Clamp Products

Hy-Gear® 67-1 Series 1/2 - 1 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #IHSS16
  • Item #7899367
  • Manufacturer Part #6716151
4.6 out of 5 Customer Rating
Brand image
Ideal Clamp Products

Hy-Gear® 67-1 Series 1/2 - 1 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #IHSS16
  • Item #7899367
  • Manufacturer Part #6716151
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Hy-Gear® 67-1 Series
Fits Pipe Size:
1/2 in - 1 in
Material:
Stainless Steel
Material Type:
300
NSF Certified:
No
Product Type:
Hose Clamp