This product requires certification to purchase.

4-1/2 in. Stainless Steel Hose Clamp

Ideal Clamp Products

J Series 4-1/2 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #IHBJS214
  • Item #7897315
  • Manufacturer Part #HBJS214
4.7 out of 5 Customer Rating
Brand image
Ideal Clamp Products

J Series 4-1/2 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #IHBJS214
  • Item #7897315
  • Manufacturer Part #HBJS214
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
J Series
Fits Pipe Size:
4-1/2 in
Material:
Stainless Steel
Material Type:
201
Product Type:
Hose Clamp
Thickness:
0.030 in
Width:
3/4