This product requires certification to purchase.

2-1/4 - 3-1/8 in. Stainless Steel Hose Clamp (Pack of 10)

Ideal Clamp Products

Pow'r Gear® 60 Series 2-1/4 - 3-1/8 in. Stainless Steel Hose Clamp (Pack of 10)

  • Fast #
  • Part #I6030051
  • Item #7895869
  • Manufacturer Part #6030051
4.9 out of 5 Customer Rating
Brand image
Ideal Clamp Products

Pow'r Gear® 60 Series 2-1/4 - 3-1/8 in. Stainless Steel Hose Clamp (Pack of 10)

  • Fast #
  • Part #I6030051
  • Item #7895869
  • Manufacturer Part #6030051
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Power-Gear® high performance clamps are designed for high vibration and stubborn leakage applications such as industrial machinery, heavy truck, farm and off-road equipment engines
  • Power-Gear® features an extra wide 5/8 in heavy gauge band and a wide profile housing that provides maximum engagement of screw threads to band
  • Engineered to deliver exceptionally high rates of band tension to handle the toughest sealing jobs. all clamps are available in marine grade 316 both with and without liner
  • Requires Certification

Documents


Specifications

Collection:
Pow'r Gear® 60 Series
Fits Pipe Size:
2-1/4 in - 3-1/8 in
Material:
Stainless Steel
Material Type:
300, 304, 316, 410
NSF Certified:
No
Package Quantity:
Pack of 10
Product Type:
Hose Clamp
Size:
312
Width:
5/8 in