3-3/4 - 4-5/8 in. Stainless Steel Hose Clamp (Pack of 10)
Pow'r Gear® 60 Series 3-3/4 - 4-5/8 in. Stainless Steel Hose Clamp (Pack of 10)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Power-Gear® features an extra wide 5/8 in heavy gauge band and a wide profile housing that provides maximum engagement of screw threads to band
- Engineered to deliver exceptionally high rates of band tension to handle the toughest sealing jobs. all clamps are available in marine grade 316 both with and without liner
- Power-Gear® high performance clamps are designed for high vibration and stubborn leakage applications such as industrial machinery, heavy truck, farm and off-road equipment engines
Documents
Specifications
- Application:
- Farm, Heavy Duty, High Vibration, Industrial Equipment, Machinery, Truck
- Collection:
- Pow'r Gear® 60 Series
- Fits Pipe Size:
- 3-3/4 in - 4-5/8 in
- Material:
- Stainless Steel
- Material Type:
- 300, 304, 316, 410
- NSF Certified:
- No
- Package Quantity:
- Pack of 10
- Product Type:
- Hose Clamp
- Screw Head:
- Slotted Hex Head
- Size:
- 462
- Torque (In-Lbs):
- 90 in-lbs
- Weight:
- 1.5 lb
- Width:
- 5/8 in