This product requires certification to purchase.

11 in. Multi-Purpose Cable Tie in UV Black 100 Bag

Ideal Industries

11 in. Multi-Purpose Cable Tie in UV Black 100 Bag

  • Fast #
  • Part #IB11500C
  • Item #5151640
  • Manufacturer Part #B-11-50-0-C
4.9 out of 5 Customer Rating
Brand image
Ideal Industries

11 in. Multi-Purpose Cable Tie in UV Black 100 Bag

  • Fast #
  • Part #IB11500C
  • Item #5151640
  • Manufacturer Part #B-11-50-0-C
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • General purpose cable tie for building and cable management
  • Agency approved UL Listed, CSA Listed and Plenum Rated
  • Requires Certification

Documents

Dimensions & Measurements
Length
11 in
Package Quantity
100
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
UV Black
Material
Plastic
Material Type
Nylon
Tensile Strength
50 lbs/inch
Warranty & Product Information
Product Type
Tie Down
UL Listed
Yes
UPC
783250572830