This product requires certification to purchase.

120/220V Digital Circuit Breaker Finder

This product has been replaced by

120V AC CB FINDER
Ideal Industries 120V AC CB FINDER
Manufacturer Part #61-535
Ideal Industries

120/220V Digital Circuit Breaker Finder

  • Fast #
  • Part #I61534
  • Item #2491039
  • Manufacturer Part #61-534
4.5 out of 5 Customer Rating
Brand image

This product has been replaced by

120V AC CB FINDER
Ideal Industries 120V AC CB FINDER
Manufacturer Part #61-535
Ideal Industries

120/220V Digital Circuit Breaker Finder

  • Fast #
  • Part #I61534
  • Item #2491039
  • Manufacturer Part #61-534
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Digital receiver & GFCI circuit tester
  • Fully automatic operation
  • Positively identifies circuit breakers and fuses without service interruption
  • Self calibrating
  • Visual and audible indicators
  • 2-year warranty
  • Requires Certification

Specifications

AMP:
18
Application:
Electrical
Automatic Shut-Off:
Yes
Battery Size:
9V
Color Finish Name:
Yellow
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Temperature Range:
32 to 122 Deg F (0 to 50 Deg C)
UL Listed:
UL 1436
UPC:
783250615346
Volts:
120/220V