14 NYL Standard CABLE TIE Black 100/PK
14 NYL Standard CABLE TIE Black 100/PK
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- General purpose cable tie for building and cable management
- Agency approved UL Listed, CSA Listed and Plenum Rated
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- UV Black
- Length:
- 14 in
- Material:
- Plastic
- Material Type:
- Nylon
- Package Quantity:
- Pack of 100
- Product Type:
- Tie Down
- Tensile Strength:
- 50 lbs/inch
- UL Listed:
- Yes
- UPC:
- 783250572908