6 in. Intermediate Cable Tie in Natural 100 Pack
6 in. Intermediate Cable Tie in Natural 100 Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- General purpose cable tie for building and cable management
- Agency approved UL Listed, CSA Listed and Plenum Rated
Documents
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Length:
- 6
- Material:
- Plastic
- Material Type:
- Nylon
- Package Quantity:
- 100
- Product Type:
- Tie Down
- Tensile Strength:
- 40 lbs/inch
- UL Listed:
- Yes
- UPC:
- 783250572557