This product requires certification to purchase.

8 in. Mounting Cable Tie in Natural 100 Pack

Ideal Industries

8 in. Mounting Cable Tie in Natural 100 Pack

  • Fast #
  • Part #IB850MT9C
  • Item #5152079
  • Manufacturer Part #B-8-50MT-9-C
5 out of 5 Customer Rating
Brand image
Ideal Industries

8 in. Mounting Cable Tie in Natural 100 Pack

  • Fast #
  • Part #IB850MT9C
  • Item #5152079
  • Manufacturer Part #B-8-50MT-9-C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • General purpose cable tie for building and cable management
  • Agency approved UL Listed, CSA Listed and Plenum Rated
  • Requires Certification

Documents


Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Natural
Length:
8 in
Material:
Plastic
Material Type:
Nylon
Package Quantity:
100
Product Type:
Tie Down
Tensile Strength:
50 lbs/inch
UL Listed:
Yes
UPC:
783250573226