Application Tool Crimp for Ideal 2006S, 2008S, 2011S and Termend Lugs
Application Tool Crimp for Ideal 2006S, 2008S, 2011S and Termend Lugs
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Design ensures even compression and reliable connections
- Spring-loaded, cam-actuated plungers
- Fingertip adjustment for two connector sizes
- For use with Buchanan® 2006S and 2011S Crimp Connectors
Specifications
- Application:
- Electrical
- Brand Model Compatibility:
- Ideal 2006S, 2008S, 2011S and Termend® Lugs
- Color Finish Name:
- Black, Red
- Height:
- 1 in
- Length:
- 10 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Tool Type:
- Crimper
- UL Listed:
- No
- UPC:
- 781789450230
- Weight:
- 0.92 lb
- Width:
- 3-1/4 in