1 qt Squeeze Bottle Clearglide Wire Pulling Lubricant
ClearGlide™ 1 qt Squeeze Bottle Clearglide Wire Pulling Lubricant
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Clear and colorless for quick and easy clean-up - great for indoor and retrofit pulls
- Polymer-based formula is perfect for all electrical and datacomm applications, and is safe to use with all cable types
- Controlled evaporation rate is ideal for shorter runs
- Remains stable over wide temperature ranges - usable from 32°F to 180°F (0°C to 82°C)
- Environmentally safe - non-toxic, non-flammable and non-corrosive
Specifications
- Application:
- Electrical
- Collection:
- ClearGlide™
- Color Finish Name:
- Clear
- Material:
- Plastic
- Material Type:
- Polymer
- Maximum Temperature:
- 180
- Product Type:
- Lubricant
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Size:
- 1 qt
- Temperature Range:
- 32 to 180 Deg F (1 to 82 Deg C)
- UPC:
- 783250348152