Fabric Multi-Purpose Towel
Fabric Multi-Purpose Towel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6Product Details
Product Details
- Durable fabric scrubs without tearing, pre-moistened - no water required
- Cleans dirt, grease, lube and grime
- Infused with natural hand moisturizers, Vitamin E, and orange citrus scent
- Meets California C.A.R.B. standards
- Pre-moistened wipes with sealing, moisture retaining canister
- Extra-large towel for even the biggest jobs
Specifications
- Application:
- Multi-purpose
- Color Finish Name:
- Light Yellow
- Length:
- 12 in
- Material:
- Fabric
- Product Type:
- Towel
- Size:
- 9 in x 12 in
- UPC:
- 783250385003
- Width:
- 9 in