This product requires certification to purchase.

Receptacle Tester in Yellow

Ideal Industries

Receptacle Tester in Yellow

  • Fast #
  • Part #I61501
  • Item #2338194
  • Manufacturer Part #61-501
3.7 out of 5 Customer Rating
Brand image
Ideal Industries

Receptacle Tester in Yellow

  • Fast #
  • Part #I61501
  • Item #2338194
  • Manufacturer Part #61-501
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Warns against faulty wiring in 3-wire receptacles
  • For Use on 120VAC circuits
  • 1-year warranty
  • Requires Certification

Specifications

Application:
Residential
Automatic Shut-Off:
No
CE Approved:
No
Meter Type:
Receptacle Tester
Number of Tools Included:
1
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
783250615018
Volts:
120V