This product requires certification to purchase.

UF SPLICE Kit 14-8 AWG

Ideal Industries

UF SPLICE Kit 14-8 AWG

  • Fast #
  • Part #I46400
  • Item #1146266
  • Manufacturer Part #46-400
5 out of 5 Customer Rating
Brand image
Ideal Industries

UF SPLICE Kit 14-8 AWG

  • Fast #
  • Part #I46400
  • Item #1146266
  • Manufacturer Part #46-400
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Direct burial rated
  • Heavy-wall heat shrinkable tubing - TS-46 irradiated cross-linked polyolefin with 3:1 standard shrink ratio
  • Adhesive liner provides complete insulation and protection
  • Simple one-piece design saves time and money
  • Collar pre-attached
  • UL-listed
  • Packaged in compact boxes
  • Easy to install
  • Requires Certification

Specifications

Length:
8 in
Product Type:
Splice
UL Listed:
Yes
UPC:
783250464005
Wire Gauge (AWG):
8 ga;9 ga;10 ga;11 ga;12 ga;13 ga;14 ga