This product requires certification to purchase.

WingTwist Red and Yellow Assorted Wire Connectors - Box of 150

Ideal Industries

WingTwist WingTwist Red and Yellow Assorted Wire Connectors - Box of 150

  • Fast #
  • Part #I305152J
  • Item #10022524
  • Manufacturer Part #30-5152J
4.1 out of 5 Customer Rating
Brand image
Ideal Industries

WingTwist WingTwist Red and Yellow Assorted Wire Connectors - Box of 150

  • Fast #
  • Part #I305152J
  • Item #10022524
  • Manufacturer Part #30-5152J
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • BETTER GRIP – Contoured wing design provides added leverage when twisting
  • DURABLE DESIGN – Tough shell protects against harsh elements
  • ADDED PROTECTION – Corrosion-resistant spring prevents rust buildup
  • SUITABLE FOR EVERYDAY WIRING JOBS – Versatile wire range suitable for a wide range of applications
  • Requires Certification
Dimensions & Measurements
Height
3 in
Length
6-1/2 in
Width
4-31/40 in
Characteristics & Features
Collection
WingTwist
Color Finish Name
Red, Yellow
Material
Thermoplastic, Polyester
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Electrical & Operational Information
Temperature Range
Up to 221 Deg F
Volts
600V
Warranty & Product Information
Type
I305152J
UPC
783250683598