IDLEDALE LP FIRE BOWL BY REAL FLAME
IDLEDALE LP FIRE BOWL BY REAL FLAME
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heat output: 50,000 BTUs
- Battery operated push button ignition
- Made of cast MGO and powder-coated steel
- Includes fire bowl with leveling feet, stainless steel burner, lava rock, tank seat, 10' LP hose with regulator and a vinyl storage cover
- Required 20 lb propane tank (not included) must sit outside of fire table
- Burn time for 20 lb LP tank is 8 hrs (high setting) - 26 hrs (low setting)
- Adjustable flame height
- Can be converted to natural gas by a certified gas technician with Real Flame Conversion Kit G0002-03 (not included)
- Coordinates with Real Flame propane tank cover T0025-black
- Weather, UV and rust resistant
Specifications
- BTU:
- 50000
- Color Finish Name:
- Glacier Grey
- Height:
- 16 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- R840LPGLG
- UPC:
- 752370084004