1/2 GALLON STAINLESS STEEL SPORTS JUG BLUE
1/2 GALLON STAINLESS STEEL SPORTS JUG BLUE
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Vacuum Insulated Stainless Steel Jug
- Leak Proof
- Bail Style Handle
- Patented Fence Hook Design
- Nesting Cap
- Durable Exterior Powder Coat
Specifications
- Capacity:
- 1/2 gal
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue, Grey
- Depth:
- 5-71/100
- Height:
- 10-17/25
- Length:
- 5-91/100
- Material:
- Stainless Steel
- Type:
- I00031442
- UPC:
- 034223314439
- Width:
- 5-71/100