5 Gallon Industrial Cooler in Yellow/Red
5 Gallon Industrial Cooler in Yellow/Red
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 18-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 10 Gallon Capacity - Approximately 80 Hand Washes
- Elbow or Forearm Activated Faucet
- Portable
- Soap Caddy
- High Vis Safety Green
- Wash Station Graphics
- UV Inhibitors to Protect Against Fading
- Truck Rack Compatible
Specifications
- Capacity:
- 10 gal
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Wash Station
- UPC:
- 034223422615