30 oz. Stainless Steel Vacuum Insulated Camp Tumbler in Black
30 oz. Stainless Steel Vacuum Insulated Camp Tumbler in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Capacity:
- 30 oz
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Stainless Steel
- UPC:
- 845604071700