50 qt. Ice Chest in Grey
Workman® 50 qt. Ice Chest in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 50 quart capacity heat stress messaging meets OSHA standards
- Heavy duty blow molded construction
- Holds ice up to 3 days at 90°
- Triple snap drain plug
- Carbonite grey industrial color
- Convenient swing-up handles
- Tie down points on lid & handle
- Cool riser technology
Specifications
- ADA Compliant:
- No
- Capacity:
- 50 qt
- Collection:
- Workman®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 17 in
- Interior Light:
- No
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Cooler
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 034223504403
- Weight:
- 9.5 lb
- Width:
- 11-27/32 in