3.5kW Electric Tankless Water Heater
A Series 3.5kW Electric Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- AMP:
- 29
- Application:
- Residential
- Collection:
- A Series
- Condensing:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Flow Rate:
- 0.48 gpm
- Height:
- 8
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Low:
- 25
- Pressure - Maximum:
- 150 psi
- UL Listed:
- No
- Volts:
- 120V
- Water Connection Size:
- 1/2
- Water Heater Type:
- Tankless
- Watts:
- 3.5
- Weight:
- 3.5