1-1/4 in. Solder Brass Pressure Balancing Valve
1-1/4 in. Solder Brass Pressure Balancing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Type:
- TABBVLF125SSH
- Valve Size:
- 1-1/4 in