This product requires certification to purchase.

1 in. Threaded Brass Pressure Balancing Valve

IMI Flow Design

1 in. Threaded Brass Pressure Balancing Valve

  • Fast #
  • Part #TABBVLF100FF
  • Item #10844482
  • Manufacturer Part #BBVLF100FF
4.6 out of 5 Customer Rating
Brand image
IMI Flow Design

1 in. Threaded Brass Pressure Balancing Valve

  • Fast #
  • Part #TABBVLF100FF
  • Item #10844482
  • Manufacturer Part #BBVLF100FF
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Blowout proof stem
  • Adjustable memory stop handle
  • Vinyl coated grip handle with adjustable memory stop for shut-off and presetting
  • Commercial Hot Water Compliant
  • The valves are tested at 180°F to be commercial hot water compliant
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Diameter
1 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Length
3-3/100 in
Pressure - Maximum
400 psi
Valve Size
1 in
Characteristics & Features
Material
Brass
Electrical & Operational Information
Maximum Temperature
248
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Type
TABBVLF100FFG