This product requires certification to purchase.

3 in. Ductile Iron Circuit Balancing Valve with Grooved End

IMI TA

3 in. Ductile Iron Circuit Balancing Valve with Grooved End

  • Fast #
  • Part #TA52188089
  • Item #10378154
  • Manufacturer Part #52 188-089
5 out of 5 Customer Rating
Brand image
IMI TA

3 in. Ductile Iron Circuit Balancing Valve with Grooved End

  • Fast #
  • Part #TA52188089
  • Item #10378154
  • Manufacturer Part #52 188-089
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 103
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Handwheel is equipped with a digital read-out, the handwheel ensures accurate and straightforward balancing. Handwheel for sizes 2 1/2" - 6" with side reading makes the read-out easy from any angle.
  • Accurate and precise Provides high accuracy of measurement.
  • Self-sealing measuring points For simple, accurate balancing.
  • Positive shut-off function For easy maintenance.
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Height
6-77/100 in
Length
12-1/5 in
Pressure Class
CL150
Valve Size
3 in
Characteristics & Features
Material
Ductile Iron
Valve Body Material
Ductile Iron
Electrical & Operational Information
Maximum Temperature
248
Warranty & Product Information
Type
TA52188089M