This product requires certification to purchase.

8 in. Ductile Iron Circuit Balancing Valve Grooved End Stag

IMI TA

8 in. Ductile Iron Circuit Balancing Valve Grooved End Stag

  • Fast #
  • Part #TA52183219
  • Item #10378158
  • Manufacturer Part #52 183-219
3.8 out of 5 Customer Rating
Brand image
IMI TA

8 in. Ductile Iron Circuit Balancing Valve Grooved End Stag

  • Fast #
  • Part #TA52183219
  • Item #10378158
  • Manufacturer Part #52 183-219
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Handwheel is equipped with a digital read-out, the handwheel ensures accurate and straightforward balancing. Handwheel for sizes 2 1/2" - 6" with side reading makes the read-out easy from any angle.
  • Accurate and precise Provides high accuracy of measurement.
  • Self-sealing measuring points For simple, accurate balancing.
  • Positive shut-off function For easy maintenance.
  • Requires Certification

Documents


Specifications

End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Height:
16-93/100
Length:
23-31/50
Material:
Ductile Iron
Maximum Temperature:
248
Pressure Class:
CL150
Type:
TA52188219X
Valve Body Material:
Ductile Iron
Valve Size:
8 in