This product requires certification to purchase.

1-1/2 in. NPT Connection Pressure Balancing Valve

IMI TA

STAS 1-1/2 in. NPT Connection Pressure Balancing Valve

  • Fast #
  • Part #TA52867840
  • Item #10378170
  • Manufacturer Part #52 867-840
3.2 out of 5 Customer Rating
Brand image
IMI TA

STAS 1-1/2 in. NPT Connection Pressure Balancing Valve

  • Fast #
  • Part #TA52867840
  • Item #10378170
  • Manufacturer Part #52 867-840
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Handwheel Equipped with a digital read-out, the handwheel ensures accurate and straightforward balancing. Positive shut-off function for easy maintenance.
  • Self-sealing measuring points For simple, accurate balancing.
  • AMETAL® Dezincification resistant alloy that guarantees a longer valve lifetime and lowers the risk of leakage.
  • Requires Certification

Documents

Dimensions & Measurements
Flow Rate
22.3 gpm
Height
4-18/25 in
Valve Size
1-1/2 in
Characteristics & Features
Collection
STAS
Valve Body Material
Ametal
Warranty & Product Information
Type
TA52867940J