This product requires certification to purchase.

2 in. x 55 yd. Clear Tape (Case of 36)

Impackt Packaging

2 in. x 55 yd. Clear Tape (Case of 36)

  • Fast #
  • Part #IST255CL
  • Item #10131432
  • Manufacturer Part #ST255CL
4 out of 5 Customer Rating
Brand image
Impackt Packaging

2 in. x 55 yd. Clear Tape (Case of 36)

  • Fast #
  • Part #IST255CL
  • Item #10131432
  • Manufacturer Part #ST255CL
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dependable, all-temperature sealing performance for boxes and cartons
  • Superior film and enhanced holding power to prevent flagging and tears
  • Better resistance to weathering, aging and typical shipping stresses
  • Requires Certification

Specifications

Color Finish Category:
Clear
Color Finish Name:
Clear
Length:
55 yd
Material:
Plastic, Acrylic
Material Type:
PVC
Package Quantity:
Case of 36
Product Type:
Seal Tape
Size:
2 in x 55 yd
Thickness:
1.7 mil
Width:
2 in