This product requires certification to purchase.

12 in. Maids Caddy Basket with Insert in Blue

Impact®

12 in. Maids Caddy Basket with Insert in Blue

  • Fast #
  • Part #S1802
  • Item #7460753
  • Manufacturer Part #1802
5 out of 5 Customer Rating
Brand image
Impact®

12 in. Maids Caddy Basket with Insert in Blue

  • Fast #
  • Part #S1802
  • Item #7460753
  • Manufacturer Part #1802
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Designed with high sides to keep quart bottles, aerosols, and cleaning tools from falling out during transport
  • Works with optional inserts (sold separately), each holding three bottles for organized and efficient storage
  • Built with strong construction and a high comfort grip, making it easy to carry even when fully loaded
  • Ideal for professional cleaners, janitors, and facility staff to keep supplies organized while on the move
  • Blue plastic construction withstands frequent use in busy commercial or residential cleaning environments
  • Requires Certification

Documents


Specifications

Color Finish Name:
Blue
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
12
Material:
Plastic
Product Type:
Caddy Basket
Width:
11-1/10