This product requires certification to purchase.

16 mil Size M Latex Food Handling Gloves in Yellow (Case of 10 Dozen)

Impact®

16 mil Size M Latex Food Handling Gloves in Yellow (Case of 10 Dozen)

  • Fast #
  • Part #SGRFYMD1C
  • Item #7441320
  • Manufacturer Part #GRFY-MD-1C
3.8 out of 5 Customer Rating
Brand image
Impact®

16 mil Size M Latex Food Handling Gloves in Yellow (Case of 10 Dozen)

  • Fast #
  • Part #SGRFYMD1C
  • Item #7441320
  • Manufacturer Part #GRFY-MD-1C
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Yellow flock lined latex gloves
  • 16 mil thickness
  • Fish scale grip
  • Rolled cuff
  • Standard length: 12 in.
  • Small – 2x large
  • Requires Certification

Documents


Specifications

CE Approved:
No
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Disposable:
No
Glove Size:
M
Glove Type:
Food Service
Length:
12 in
Material:
Rubber
Material Type:
Latex
Package Quantity:
Case of 10 Dozen
Reusable:
Yes
Thickness:
16 mil