16 mil Size XL Latex Food Handling Gloves in Yellow (Case of 10 Dozen)
16 mil Size XL Latex Food Handling Gloves in Yellow (Case of 10 Dozen)
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Yellow flock lined latex gloves
- 16 mil thickness
- Fish scale grip
- Rolled cuff
- Standard length: 12 in.
- Small – 2x large
Documents
Specifications
- CE Approved:
- No
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Disposable:
- No
- Glove Size:
- XL
- Glove Type:
- Food Service
- Length:
- 12 in
- Material:
- Rubber
- Material Type:
- Latex
- Package Quantity:
- Case of 10 Dozen
- Reusable:
- Yes
- Thickness:
- 16 mil