16 x 16 in. Microfiber Cloth in Grey (Pack of 12, Case of 15 Packs)
16 x 16 in. Microfiber Cloth in Grey (Pack of 12, Case of 15 Packs)
Product Details
Product Details
- Excellent cleaning for surfaces like counter tops, porcelain, chrome, glass and wood
- Available in multiple colors for color coding by area or application
- Can be extensively laundered
Specifications
- Color Finish Name:
- Grey
- Length:
- 16 in
- Material:
- Microfiber
- Package Quantity:
- Pack of 12, Case of 15 Packs
- Product Type:
- Microfiber Cloth
- Size:
- 16 in x 16 in
- Width:
- 16 in