This product requires certification to purchase.

26 qt. Yellow Mop Bucket with Combo Side Press

Impact®

26 qt. Yellow Mop Bucket with Combo Side Press

  • Fast #
  • Part #H9Y26263Y
  • Item #10135982
  • Manufacturer Part #9Y/2626-3Y
5 out of 5 Customer Rating
Brand image
Impact®

26 qt. Yellow Mop Bucket with Combo Side Press

  • Fast #
  • Part #H9Y26263Y
  • Item #10135982
  • Manufacturer Part #9Y/2626-3Y
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Packed with features like splash guard vents and inboard casters
  • Caution symbols on both sides to warn of a hazardous area
  • Bent steel handle creates more force to thoroughly wring mops
  • Non-marking casters glide across floors for easy transportability
  • Includes different colored clips (red, blue, & green) for color coded zone cleaning
  • Requires Certification

Documents

Dimensions & Measurements
Depth
18-9/10 in
Height
14-4/5 in
Size
26 qt
Width
20-13/20 in
Characteristics & Features
Color Finish Name
Yellow
Material
Plastic, Steel
Material Type
Nylon, Polyethylene
Proposition 65
Reproductive Harm -www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Bucket
UPC
729661292134