28 qt. Plastic Soft Side Waste Basket in Black (Case of 12)
28 qt. Plastic Soft Side Waste Basket in Black (Case of 12)
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Molded of high quality polyethylene for strength and durability
- Rolled rim for easy pick up and delivery
- The all plastic construction ensures wastebasket will not dent, chip, or rust
Documents
Specifications
- Capacity:
- 28 qt
- Color Finish Name:
- Black
- Height:
- 15-1/2
- Length:
- 14-1/2
- Material:
- Plastic
- Type:
- S77025
- UPC:
- 729661145966
- Width:
- 10-1/2