3 oz. Urinal Screen with Block (Less Blue Dye) (12 Pack)
3 oz. Urinal Screen with Block (Less Blue Dye) (12 Pack)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 16-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Urinal screen without blue dye indicator
- ParaFree™ deodorizing products contain cleaning agents to clean and deodorize
- Urinal screen contains NoRoma technology combined with billions of enzymatic bacteria to eliminate odors
- Cleans and deodorizes up to 30 days; natural odor counteractant
- Strong sudsing action assures sanitation
- Built-in hook for easy removal
- 3 ounce block is enclosed in water-soluble wrap
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Pink
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Length:
- 7 in
- Material:
- Plastic
- Package Quantity:
- Pack of 12
- Product Type:
- Urinal Screen Deodorizer
- Size:
- 3 oz
- UPC:
- 729661115563
- Weight:
- 0.30 lb
- Width:
- 7-1/5 in